Motion
IDXM7068T
Explosion Proof / Hazardous Location - Inverter Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, X405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, Foot Mount, Continuous Duty
MI ITEM #00544806
MFR #IDXM7068T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Inverter Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, X405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, Foot Mount, Continuous Duty
MI ITEM #00544806
MFR #IDXM7068T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75 1800 IDXM7068T TEFC 230/460 405T

Specifications

  • Motor Category
    Inverter Duty Motor - Explosion Proof / Hazardous Location
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    X405T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60/90 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Thermal Protection
    Thermostat
  • Full Load Current
    83.00 A
  • Full Load Efficiency
    95.00 %
  • Amps @ Voltage
    83.0 A @ 460 V; 82.0 A @ 460 V; 166.0 A @ 230 V; 164.0 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz; 230 V @ 90 Hz; 460 V @ 60 Hz; 460 V @ 90 Hz
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.8750 in
  • Overall Length C Dimension
    38.31 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA, UL
  • Harmonization Code
    8501.52.8040
  • Weight
    1369 lbs
  • Applications
    Designed for Variable Speed, foot mounted applications where hazardous fumes are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL and CSA approved for hazardous locations. Division 1, Class I, Group D only, Temperature Code T2B (260°C). Rugged Cast Iron construction. Class F insulation, 1.0 service factor and normally closed thermostats. All 4 Pole ratings are constant horsepower 60 to 90 Hz. Not encoder adaptable. Meets NEMA MG 1, Part 31.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text