Motion
ZDWNM3611T
Washdown Vector Duty Motor (Painted) - 3 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mount
MI ITEM #00544810
MFR #ZDWNM3611T
Price$6,754.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Vector Duty Motor (Painted) - 3 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mount
MI ITEM #00544810
MFR #ZDWNM3611T

Mfr description
3 1800 ZDWNM3611T TENV 230/460 184TC
  • Totally Enclosed Non Ventilated (TENV)
  • C-face with base 143TC-254TC
  • Supplied with 1024 line count encoder
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,754.52/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    19.27 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    84 lbs

Details

  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Motors include 1024 PPR HS25 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. 1.00 Service Factor. Class “H” insulated. 2700 RPM constant Hp speed. Includes phase insulation and thermostats.
  • Amps @ Voltage
    8.2 A @ 230 V; 4.1 A @ 460 V
  • Applications
    Material handling, packaging equipment in food processing and other wet environments.
  • Base RPM
    1760 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.00 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    H
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Vector Duty Motor (Painted)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568200063
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)