Motion
ZDWNM22937T
Washdown Vector Duty Motor (Painted) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount
MI ITEM #00544812
MFR #ZDWNM22937T
Your Price$10,160.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Vector Duty Motor (Painted) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount
MI ITEM #00544812
MFR #ZDWNM22937T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,160.50/each(List $12,700.63)

Overview

Mfr description
ZDWNM22937T 7.5 1765 TENV 230/460 254TC
  • Totally Enclosed Non Ventilated (TENV)
  • C-face with base 143TC-254TC
  • Supplied with 1024 line count encoder
  • Stainless steel shaft
  • Forsheda® running contact V-ring
  • Epoxy coating
  • Moisture sealant on bolt heads, between frame and endplate
  • ISR® (Inverter Spike-Resistant) magnet wire
  • Class H Insulated
  • Meets NEMA MG 1, Part 31
  • Standard efficiency
  • Applications: Vector drive washdown. Material handling, packaging equipment in food processing and other wet environments. For adjustable speed applications requiring full torque from zero to base speed

Specifications

  • Motor Category
    Vector Duty Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    9.10 A
  • Full Load Efficiency
    91.00 %
  • Amps @ Voltage
    9.1 A @ 460 V; 18.2 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    23.92 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    H
  • IP Rating
    55
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    240 lbs
  • Applications
    Material handling, packaging equipment in food processing and other wet environments.
  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Motors include 1024 PPR HS25 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. 1.00 Service Factor. Class “H” insulated. 2700 RPM constant Hp speed. Includes phase insulation and thermostats.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568200315
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text