Motion
ZDM4100T
Vector Drive Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1175 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00544898
MFR #ZDM4100T
Price$20,533.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1175 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00544898
MFR #ZDM4100T

Mfr description
15 1200 ZDM4100T TEBC 230/460 284TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,533.05/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    36.48 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.8750 in
  • Weight
    426 lbs

Details

  • Additional Details
    Applications requiring adjustable speed operation with full torque from zero to base speed and constant horsepower to maximum speed. Includes HS25 or HS35 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    39.4 A @ 230 V; 19.7 A @ 460 V
  • Applications
    Test stands, material handling, packaging equipment, printing presses, etc.
  • Base RPM
    1175 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.70 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568156445
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)