Motion
ZDM4117T
Vector Drive Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544901
MFR #ZDM4117T
Price$33,448.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544901
MFR #ZDM4117T

Mfr description
30 1200 ZDM4117T TEBC 230/460 326TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,448.32/each

Specifications

Dimensions

  • Frame Size
    326T
  • Overall Length C Dimension
    38.92 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.1250 in
  • Weight
    654 lbs

Details

  • Additional Details
    Applications requiring adjustable speed operation with full torque from zero to base speed and constant horsepower to maximum speed. Includes HS25 or HS35 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    78.0 A @ 230 V; 39.0 A @ 460 V
  • Applications
    Test stands, material handling, packaging equipment, printing presses, etc.
  • Base RPM
    1180 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    39.00 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568156513
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)