Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 50 hp, 1200 rpm, 3 ph, 230/460 V, 365TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544903
MFR #ZDM4312T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50 1200 ZDM4312T TEBC 230/460 365TC

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    94.10 %
  • Description Keyword
    50 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    41.52 in
  • Service Factor
    1.00
  • Weight
    823 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text