Motion
ZDM4403T
AC Vector Drive Motor - 60 hp, 1200 rpm, 3 ph, 230/460 V, 404TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544904
MFR #ZDM4403T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 60 hp, 1200 rpm, 3 ph, 230/460 V, 404TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544904
MFR #ZDM4403T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 1200 ZDM4403T TEBC 230/460 404T

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    404TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    94.50 %
  • Description Keyword
    60 hp
  • Shaft Diameter
    3.88 in
  • Overall Length C Dimension
    46.78 in
  • Service Factor
    1.00
  • Weight
    1152 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text