Motion
ZDM4400T-4
AC Vector Drive Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 405TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #00544906
MFR #ZDM4400T-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 405TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #00544906
MFR #ZDM4400T-4

Mfr description
100 1800 ZDM4400T-4 TEBC 460 405T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    405TC
  • Overall Length C Dimension
    46.92 in
  • Service Factor
    1.00
  • Shaft Diameter
    3.88 in
  • Weight
    1251 lbs

Details

  • Description Keyword
    100 hp
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.40 %
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)