Motion
ZDM4407T-4
AC Vector Drive Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544914
MFR #ZDM4407T-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544914
MFR #ZDM4407T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 1800 ZDM4407T-4 TEBC 460 447T

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    96.20 %
  • Description Keyword
    200 hp
  • Shaft Diameter
    4.5000 in
  • Overall Length C Dimension
    57.25 in
  • Service Factor
    1.00
  • Weight
    2111 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text