Motion
ZDM3665T-5
Vector Drive Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544942
MFR #ZDM3665T-5
Your Price$8,316.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544942
MFR #ZDM3665T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,316.97/each(List $9,980.37)

Overview

Mfr description
5 1800 ZDM3665T-5 TEBC 575 184TC

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    90.20 %
  • Amps @ Voltage
    5.2 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    21.71 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    115 lbs
  • Applications
    Test stands, material handling, packaging equipment, printing presses, etc.
  • Additional Details
    Applications requiring adjustable speed operation with full torque from zero to base speed and constant horsepower to maximum speed. Includes HS25 or HS35 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568199923
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text