Motion
ZDM4103T-5
AC Vector Drive Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544947
MFR #ZDM4103T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544947
MFR #ZDM4103T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 1800 ZDM4103T-5 TEBC 575 284TC

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    93.60 %
  • Description Keyword
    25 hp
  • Shaft Diameter
    2.7500 in
  • Overall Length C Dimension
    36.76 in
  • Service Factor
    1.00
  • Weight
    430 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text