Overview
Mfr description
40 1800 ZDM4110T-5 TEBC 575 324TC
Specifications
- Motor CategoryVector Drive Motor
- Motor Phase3 ph
- Motor Horsepower40 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size324TC
- Enclosure TypeTEBC (Totally Enclosed Blower Cooled)
- Frequency Rating60 Hz
- Mounting TypeC-Face / Foot
- Full Load Efficiency94.50 %
- Description Keyword40 hp
- Shaft Diameter1.6250 in
- Overall Length C Dimension39.21 in
- Service Factor1.00
- Weight618 lbs
- Product TypeInverter Vector Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data