Motion
M1707T
Two Speed Motor - 3 hp, 1-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
MI ITEM #00544961
MFR #M1707T
Price$3,667.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 3 hp, 1-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1725 rpm / 850 rpm Base, Continuous Duty
MI ITEM #00544961
MFR #M1707T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,667.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    18.04 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    84 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    4.2 A @ 460 V
  • Applications
    Fans, blowers, machine tools, hoists, conveyors, pumps.
  • Base RPM
    1725 rpm / 850 rpm
  • Description
    HP:2, F#145T, RPM:1800, 230/460V, TEFC
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.2 A;3.1 A
  • Full Load Current
    4.20 A
  • Full Load Efficiency
    0.84
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1707T
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp, 3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4;8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568115787
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
3 1800 M1707T TEFC/MUL-SPD 460 184T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought