Motion
LYTF-B
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00544984
MFR #LYTF-B
List Price$3,252.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00544984
MFR #LYTF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,252.43/each for your price

Overview

Mfr description
LYTF-B MOTOR 66260

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    3.60 A
  • Full Load Efficiency
    82.50 %
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.18 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Weight
    66 lbs
  • Applications
    SPEED REDUCERS
  • UPC_NO
    781711662601
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text