Motion
U34S2ACR
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #00545026
MFR #U34S2ACR
Price$409.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #00545026
MFR #U34S2ACR

Mfr description
3/4 HP,1750 RPM,U34S2ACR,208-230/460 & 1
  • Extruded aluminum frame (180-280), rolled steel (56-140)
  • Aluminum end shields with steel bearing inserts
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.11/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    2.2 ft-lbs
  • Weight
    28.367 lbs

Details

  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose applications in Damp, Pumps
  • Base RPM
    1750 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.60–2.70 / 1.30 A
  • Full Load Efficiency
    78.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382043957
  • Max Allowable Current
    1.3 A, 2.6 to 2.7 A
  • Maximum Speed
    1750 rpm
  • Model
    F050
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    6203-2Z-J/C3
  • UPC_NO
    786382043957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)