Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Explosion Proof / Hazardous Location Motor - 1 hp, 3600 rpm, 3 ph, 230/460 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #00545076
MFR #Y1S1BC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y1S1BC MOTOR ( B344)

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20 / 1.60 A
  • Full Load Efficiency
    75.50 %
  • Description Keyword
    1 hp
  • Service Factor
    1.00
  • Temperature Code
    T2B
  • Group & Class
    Class I - Group D
  • Weight
    47 lbs
  • Mounting Type
    C-Face / Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought