Motion
LUTFB-B
General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00545288
MFR #LUTFB-B
Price$6,222.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00545288
MFR #LUTFB-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,222.03/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    19.81 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    76 lbs

Details

  • Applications
    STARTING & STOPPING
  • Base RPM
    1725 rpm
  • Description Keyword
    3 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.00–8.60 / 4.30 A
  • Full Load Efficiency
    82.50 %
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711664742

Overview

Mfr description
LUTFB-B MOTOR 66474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought