Motion
U34S3AC
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #00545430
MFR #U34S3AC
Price$539.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #00545430
MFR #U34S3AC

Mfr description
3/4 HP,1140 RPM,U34S3AC,208-230/460 V,56
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.77/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    55.28 ft-lbs
  • Weight
    34.4 lbs

Details

  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose Applications in Damp, Pumps
  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.10–3.20 / 1.60 A
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Max Allowable Current
    1.6 A, 3.1 to 3.2 A
  • Maximum Speed
    1140 rpm
  • Model
    P063CPS4873015B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face / Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    6203-2Z-J/C3
  • UPC_NO
    786382043988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)