Motion
U13S2AC
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545489
MFR #U13S2AC
Price$354.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545489
MFR #U13S2AC

Mfr description
1/3 HP,1745 RPM,U13S2AC,208-230/460 & 19
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.90/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    1 ft-lbs
  • Weight
    22.05 lbs

Details

  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose Applications in Damp, Pumps
  • Base RPM
    1745 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.40–1.50 / 0.70 A
  • Full Load Efficiency
    72.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382041847
  • Max Allowable Current
    0.7 A, 0.8 A, 1.4 to 1.5 A, 1.5 A
  • Maximum Speed
    1745 rpm
  • Model
    F004
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    6203-2Z-J/C3
  • UPC_NO
    786382041847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)