Motion
D32P3D
General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545579
MFR #D32P3D
Price$1,077.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545579
MFR #D32P3D

Mfr description
1 1/2 HP,1180 & 970 RPM,D32P3D,208-230/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.17/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    13.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    6.7 ft-lbs
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Base RPM
    975 rpm - 1180 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382019082
  • Max Allowable Current
    2.6 A, 2.9 A, 5.2 to 5.3 A, 5.8 A
  • Maximum Speed
    1180 rpm
  • Model
    FH85
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382019082
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)