Motion
D2P3D
General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 965 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545585
MFR #D2P3D
Price$1,206.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 965 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00545585
MFR #D2P3D

Mfr description
2 HP,1175 & 965 RPM,D2P3D,208-230/460 &
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.42/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    13.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    9 ft-lbs
  • Weight
    60 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Base RPM
    965 rpm - 1175 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.50–6.30 / 3.10 A
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382018320
  • Max Allowable Current
    3.1 A, 3.6 A, 6.3 to 6.4 A, 7.2 A
  • Maximum Speed
    1175 rpm
  • Model
    FH88
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382018320
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)