Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00545593
MFR #WD34S2A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 HP,1725 RPM,WD34S2A,208-230/460 V,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Current
    2.60–2.40 / 1.20 A
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    4
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA, USDA
  • Weight
    27 lbs
  • Applications
    Bakeries, Canners, Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Dairies, Drug, Easily Cleaned Motors, Food Processing, Meat Packers
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    786382071127
  • Manufacturer Product Page
  • Model
    P063GBD4443015B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    1.2 A, 2.4 to 2.6 A
  • Product Types
    AC Motors
  • Torque
    36.54 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text