Motion
AOM3554T
Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00545701
MFR #AOM3554T
Price$918.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00545701
MFR #AOM3554T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.1200 in
  • Overall Length C Dimension
    11.12 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    31 lbs

Details

  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    5.0 A @ 208 V; 4.6 A @ 230 V; 2.3 A @ 460 V
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1735 rpm
  • Description
    1.5 AIR OVERHP, 1750RPM, 3PH, 60HZ, 145T, 352
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.30 A
  • Full Load Efficiency
    81.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    M
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AOM3554T
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121719
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
AOM3554T 1.5 1725 TEAO 208-230/460 145T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought