Motion
AOM3558T
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00545704
MFR #AOM3558T
Price$951.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
MI ITEM #00545704
MFR #AOM3558T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$951.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.12 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    34 lbs

Details

  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.5 A @ 208 V; 6.0 A @ 230 V; 3.0 A @ 460 V
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1735 rpm
  • Description
    2 AIR OVERHP, 1735RPM, 3PH, 60HZ, 145T, 3524M
  • Description Keyword
    2 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AOM3558T
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121733
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
AOM3558T 2 1725 TEAO 208-230/460 145T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought