Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount
MI ITEM #00545737
MFR #UN32S3B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
UN32S3B MOTOR ( 5723)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Mounting Type
    Foot
  • Full Load Current
    5.80 / 2.90 A
  • Full Load Efficiency
    80.00 %
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    1.1250 in
  • Service Factor
    1.00
  • Weight
    60 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text