Specifications
Dimensions
- Frame Size182T
- Service Factor1.00
- Shaft Diameter1.1250 in
- Weight55 lbs
Details
- Description Keyword3 hp
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating60 Hz
- Full Load Amps4.4 / 8.8 / 8.9 A
- Full Load Efficiency84.00 %
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1800 rpm
Overview
Mfr description
UN3S2B MOTOR ( 5725)