Motion
UN3S3B
AC Induction Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount
Mi Item #00545761
MFR #UN3S3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount
Mi Item #00545761
MFR #UN3S3B

Mfr description
UN3S3B MOTOR ( 5887)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    109 lbs

Details

  • Description Keyword
    3 hp
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.30 / 10.60 A
  • Full Load Efficiency
    82.50 %
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)