Motion
UN2S4B
AC Induction Motor - 2 hp, 900 rpm, 3 ph, 230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 900 rpm Base, Foot Mount
MI ITEM #00545766
MFR #UN2S4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 2 hp, 900 rpm, 3 ph, 230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 900 rpm Base, Foot Mount
MI ITEM #00545766
MFR #UN2S4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UN2S4B MOTOR ( W104)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    900 rpm
  • Mounting Type
    Foot
  • Full Load Current
    8.00 / 4.00 A
  • Full Load Efficiency
    72.00 %
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.3750 in
  • Service Factor
    1.00
  • Weight
    109 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text