Specifications
Dimensions
- Frame Size215T
- Service Factor1.00
- Shaft Diameter1.3750 in
- Weight126 lbs
Details
- Base RPM900 rpm
- Description Keyword3 hp
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating60 Hz
- Full Load Current11.59 / 5.90 A
- Full Load Efficiency78.50 %
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Synchronous Rpm900 rpm
Overview
Mfr description
UN3S4B MOTOR ( W105)