Motion
K2033
Blower/Fan Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00546051
MFR #K2033
Your Price$629.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00546051
MFR #K2033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$629.46/each(List $755.36)

Overview

Mfr description
AOM3454 0.25 1725 TEAO 208-230/460 48

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    48
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1735 rpm
  • Full Load Current
    0.70 A
  • Full Load Efficiency
    64.00 %
  • Amps @ Voltage
    1.7 A @ 208 V; 1.3 A @ 230 V; 0.7 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.63 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    44
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Standards Met
    UR, CSA
  • Weight
    19 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • UPC_NO
    781568121641
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought