Motion
AOM3542
Blower/Fan Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00546057
MFR #AOM3542
Your Price$927.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00546057
MFR #AOM3542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$927.84/each(List $1,067.02)

Overview

Mfr description
AOM3542 0.75 1725 TEAO 208-230/460 56

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    1.60 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    72.00 %
  • Amps @ Voltage
    3.5 A @ 208 V; 3.2 A @ 230 V; 1.6 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    .75HP, 1725RPM, 3PH, 60HZ, 56, 3416M, TEAO, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    3/4 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.25 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Standards Met
    UR, CSA
  • Weight
    23 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Hp
    0.75 hp
  • UPC_NO
    781568121672
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    AOM3542
  • Instructional Video
  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Mounting Type
    Foot
  • Overall Length
    10.2500 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought