Specifications
Dimensions
- Frame Size145TC
- Weight28 lbs
Details
- Description Keyword3/4 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Motor CategoryBrake Motor
- Motor Horsepower3/4 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Foot
- Product TypeBrake Motors
- Synchronous Rpm1200 rpm
Overview
Mfr description
BF34S3AC MOTOR ( G67150)