Specifications
Dimensions
- Frame Size184TC
- Weight100 lbs
Details
- Description Keyword2 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Motor CategoryBrake Motor
- Motor Horsepower2 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Foot
- Product TypeBrake Motors
- Synchronous Rpm1200 rpm
Overview
Mfr description
BM2S3AC MOTOR ( G59065)