Overview
Mfr description
BM1S2ACR MOTOR ( G67162)
Specifications
- Motor CategoryBrake Motor
- Motor Phase3 ph
- Motor Horsepower1 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size145TC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Description Keyword1 hp
- Weight53 lbs
- Manufacturer Product Page
- Mounting TypeC-Face / Footless
- Product TypeBrake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data