Overview
Mfr description
BM7S2ACR MOTOR ( G67168)
Specifications
- Motor CategoryBrake Motor
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size215TC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Description Keyword7-1/2 hp
- Weight169 lbs
- Mounting TypeC-Face / Footless
- Product TypeBrake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data