Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.12 kW, 1200 rpm, 3 ph, 380//460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
MI ITEM #00546241
MFR #M32S3FZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M32S3FZ MOTOR ( G62638)

Specifications

  • Motor Phase
    3 ph
  • kW
    1.12 kW
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    90L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Shaft Diameter
    24 mm
  • Weight
    40 lbs
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text