Motion
M7S3FZ
IEC Frame AC Motor - 5.60 kW, 1200 rpm, 3 ph, 380//460 V, 132M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
MI ITEM #00546249
MFR #M7S3FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 5.60 kW, 1200 rpm, 3 ph, 380//460 V, 132M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
MI ITEM #00546249
MFR #M7S3FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M7S3FZ MOTOR ( G62647)

Specifications

  • Motor Phase
    3 ph
  • kW
    5.60 kW
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    132M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Shaft Diameter
    38 mm
  • Weight
    135 lbs
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text