Motion
VSWDM3538
General Purpose Washdown Duty Motor (Paint Free) - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
Mi Item #00547026
MFR #VSWDM3538
Price$1,398.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Paint Free) - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
Mi Item #00547026
MFR #VSWDM3538

Mfr description
1/2 1800 VSWDM3538 STAINLESS 230/460 56C
  • Moisture-resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture-resistant grease
  • Contact lip seals on shaft extensions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,398.05/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.06 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • Additional Details
    Sealed ball bearings with moisture-resistant grease. Rotating noncontact labyrinth seal on output shaft extension. Moisture resistant insulation system. Neoprene gaskets. Special processed cast endplates. 300 series stainless steel motor frame, base, shaft and hardware. No exterior paint.
  • Amps @ Voltage
    1.6 A @ 230 V; 1.8 A @ 208 V; 0.8 A @ 460 V
  • Applications
    Food processing, packaging and outdoor applications.
  • Base RPM
    1770 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.80 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Paint Free)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568154960
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)