Motion
EM3211T-8
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1765 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00547039
MFR #EM3211T-8
Price$1,370.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1765 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00547039
MFR #EM3211T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,370.53/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    69 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Amps @ Voltage
    9.7 A @ 200 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Base RPM
    1765 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.70 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568118924
  • Volts @ Frequency
    200 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
EM3211T-8 3 1800 200 182T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought