Motion
EM3218T-8
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #00547042
MFR #EM3218T-8
Price$1,623.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #00547042
MFR #EM3218T-8

Mfr description
EM3218T-8 5 1800 200 184T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,623.37/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    86 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Amps @ Voltage
    15.3 A @ 200 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.30 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568118962
  • Volts @ Frequency
    200 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)