Motion
EM3311T-8
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200 V, 213T Frame, OPSB Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00547045
MFR #EM3311T-8
Price$2,196.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200 V, 213T Frame, OPSB Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00547045
MFR #EM3311T-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,196.12/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    16.3200 in
  • Overall Length C Dimension
    16.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    117 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    22.2 A @ 200 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M, OPSB, F
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.20 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3311T-8
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568119006
  • Voltage
    200 V
  • Volts @ Frequency
    200 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
EM3311T-8 7-1/2 1800 200 213T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought