Motion
EM2515T-8
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #00547054
MFR #EM2515T-8
Price$6,424.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #00547054
MFR #EM2515T-8

Mfr description
EM2515T-8 20 1800 200 256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,424.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256T
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.1900 in
  • Overall Length C Dimension
    21.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    237 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    54.5 A @ 208 V; 54.3 A @ 200 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Assembly Box Mounting
    F1
  • Base RPM
    1765 rpm
  • Description
    20HP, 1765RPM, 3PH, 60HZ, 256T, 3948M, OPSB, F1
  • Description Keyword
    20 hp
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    54.30 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    20 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM2515T-8
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Part Winding
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568119112
  • Voltage
    200 V
  • Volts @ Frequency
    200 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)