Motion
EM2531T-8
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 200 V, 284T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
Mi Item #00547057
MFR #EM2531T-8
Price$6,526.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 200 V, 284T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
Mi Item #00547057
MFR #EM2531T-8

Mfr description
EM2531T-8 25 1800 200 284T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,526.58/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    25.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    330 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Amps @ Voltage
    70.0 A @ 200 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Base RPM
    1770 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Full Load Current
    70.00 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568119143
  • Volts @ Frequency
    200 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)