Motion
EM2543T-8
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 200 V, 326T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #00547065
MFR #EM2543T-8
Price$12,327.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 200 V, 326T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #00547065
MFR #EM2543T-8

Mfr description
50 1780 EM2543T-8 200 326T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,327.00/each

Specifications

Dimensions

  • Frame Size
    326T
  • Overall Length C Dimension
    27.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    521 lbs

Details

  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Amps @ Voltage
    132.0 A @ 200 V; 131.0 A @ 208 V
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Base RPM
    1775 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    132.00 A
  • Full Load Efficiency
    94.50 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568119235
  • Volts @ Frequency
    200 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)