Specifications
Dimensions
- Frame Size364T
- Overall Length C Dimension33 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Torque176.7 ft-lbs
- Weight785 lbs
Details
- 2D Drawing
- Base RPM1190 rpm
- Country of OriginMEX
- DescriptionSevere duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
- Description Keyword40 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency94.1 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382009670
- Max Allowable Current37 A
- ModelBJ44
- Motor CategoryIEEE 841 Motor
- Motor Horsepower40 hp
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage575 V
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing65BC03J3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- Synchronous Rpm1200 rpm
- UPC_NO786382009670
- Wiring Diagram
Overview
Mfr description
40 HP,1190 RPM,8P40P3G,575 V,364T