Motion
D125P2G
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 575 V, 405T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00547235
MFR #D125P2G
Price$15,696.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 575 V, 405T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00547235
MFR #D125P2G

Mfr description
125 HP,1785 RPM,D125P2G,575 V,405T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,696.08/each

Specifications

Dimensions

  • Frame Size
    405T
  • Overall Length C Dimension
    34 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Torque
    368.2 ft-lbs
  • Weight
    800 lbs

Details

  • 2D Drawing
  • Base RPM
    1785 rpm
  • Country of Origin
    MEX
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    112 A
  • Maximum Speed
    1785 rpm
  • Model
    G29008
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    5215-A
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382016180
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)