Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 182JPV Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, JP Shaft / Footless Mount
MI ITEM #00547244
MFR #DJ5S1GXR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DJ5S1GXR MOTOR ( G29109)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182JPV
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.00 %
  • Service Factor
    1.15
  • Weight
    50 lbs
  • Description Keyword
    5 hp
  • Mounting Type
    JP Shaft / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text