Motion
EM2547T
General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, 364T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #00547278
MFR #EM2547T
Price$10,780.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, 364T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #00547278
MFR #EM2547T

Mfr description
60 1800 EM2547T ODP 230/460 364T
  • Copper windings, ball bearings and heavy-duty steel or cast iron frames
  • Mount in any position
  • EM Super-E®/XE motors have NEMA Premium® efficiency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,780.38/each

Specifications

Dimensions

  • Frame Size
    364T
  • Overall Length C Dimension
    30.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    698 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    136.0 A @ 230 V; 144.0 A @ 208 V; 68.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1775 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    68.00 A
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568105245
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)