Motion
EM2555T
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 404T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1780 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00547287
MFR #EM2555T
Price$14,410.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230/460 V, 404T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1780 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00547287
MFR #EM2555T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,410.54/each

Specifications

Dimensions

  • Frame Size
    404T
  • Overall Length C Dimension
    34.47 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    670 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    236.0 A @ 230 V; 118.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1780 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    118.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568295861
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
100 1800 EM2555T ODP 460V 404T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought