Motion
A6T11DZ2E
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Y Frame, DPAO Enclosure, 60 Hz, 1140 rpm Base, Airover
MI ITEM #00547300
MFR #A6T11DZ2E
Price$1,484.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56Y Frame, DPAO Enclosure, 60 Hz, 1140 rpm Base, Airover
MI ITEM #00547300
MFR #A6T11DZ2E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,484.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    3.7500 in;95.25 mm
  • Torque
    6.8 lbs/ft, 9.22 N-m
  • Weight
    45.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Patented Maxguard Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting;F1/F2 Capable
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.6 A;2.8 A at 230 V;460 V
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1140 rpm
  • Country of Origin
    USA
  • Description
    Condenser Fan Motor, 1.50 HP, 3 Ph, 60 Hz, 230/460 V, 1200 RPM, 56Y Frame, DPAO
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Airover
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.70–5.60 / 2.80 A
  • Full Load Efficiency
    79.00 %
  • Full Load Torque
    6.8 ft-lbs;9.22 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    111148.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720009635
  • Maximum Speed
    1140 rpm
  • Model
    A6T11DZ2E
  • Motor Category
    Condenser Fan Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Shaft Up
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    691720009635
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
111148.00,1 1/2HP,56Y,1200RPM,3PH,DP
  • Automatic reset thermal protector prevents overheating.
  • Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
  • Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
  • Vertical/horizontal mounting for proper placement of the fan within airflow.
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought